Features:
- Base Pole has a rubber end cap and female ferrule
- Greater control
- Exceptional bending strength
- Hollow Core
- Wall Thickness: .125 inch
- Pole Diameter: 1.25 inch
- Length: 4 ft
- Batch tested to 100KV per foot for 5 minutes
- Not a "hot stick"
Weights & Dimensions
| Pole Length (Fully Extended Tool) | 48 in |
Product Details
| Type | Base Pole |
| Material | Fiberglass |
| Package Quantity | 1 |
| Description | FG Base Pole, 4' |
| Color | Yellow |
| Manufacturers Part Number | FG-4F |
| Brand | Jameson Tools |