Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Pactiv Evergreen Placesetter Deluxe Bowl, 12 oz, 6" Dia, Black, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Capacity | 12 oz |
| Made in the USA | Yes |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | YTKB00120000 |
| Shape | Round |
| Brand | Pactiv Evergreen |