World Centric® Fiber Lids For Containers, 8-7/8"L x 6-7/8"W x 3/8"H, Natural, 400/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Fiber box lids are made from bamboo and unbleached plant fiber, an annually renewable resource. They are soak proof and have no wax or plastic lining. Great for hot or cold items, these lids are durable, freezer safe and certified 100% compostable in 2 to 4 months in a commercial composting facility.
PRICE
$74.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/8 in |
| Height | 3/8 in |
Product Details
| Type | Lid |
| Made in the USA | No |
| Material | Polyethylene |
| Package Quantity | 400 |
| Description | Fiber Lid For Fiber Containers |
| Color | White |
| Manufacturers Part Number | CTLSCU3LF |
| Fits | 20 - 48 oz Fiber Containers |
| Brand | World Centric |