Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Centric

Model # :WBB3180351

MPN #: PL-SC-U10-LFP

World Centric® Fiber Plates, 10-1/8" Dia., Natural, 800/Carton

Product Description
Made from unbleached plant fiber. Durable, soak proof, freezer safe and contains no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for catering, cafeterias, restaurants, cafes, and food trucks with entrees, sandwiches, takeout and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.

PRICE
$215.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width10-1/8 in
Diameter10-1/8 in

Product Details

Made in the USANo
MaterialUnbleached Plant Fiber
Package Quantity800
DescriptionFiber Plates
ColorTan
Manufacturers Part NumberPL-SC-U10-LFP
MicrowavableYes
ShapeRound
BrandWorld Centric