Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151398

MPN #: 4120400

Betco® FiberPRO® Extraction Carpet Cleaner, Pleasant Scent, 1 Gallon Cap. Bottle, 4/Carton

Product Description
This specially balanced blend of low foaming surfactants is designed for extraction on all types of carpet and upholstery including stain resistant. This ultra low residue formula rinses easily and completely and contains built-in O3Z malodor counteractants to help eliminate odors at their source.

Directions For Use:
Recommended for use with steam and hot water extractors on all types of carpeting (including Stain Resistant), upholstery and rugs. Please recycle empty containers.
  • Vacuum carpet
  • Dilute 0.5 oz./gal. or 3.9 mL/L (1:256) of water. If carpet is heavily soiled, 1 oz./gal. or 7.8 mL/L (1:128) of water. Cleaning solution may also be used as a pre spray, sprayed directly onto the carpeting
  • Follow operating instructions on extraction equipment
  • Allow the carpet to dry thoroughly before allowing traffic
Features:
  • Economical - highly concentrated
  • Low residue - Rinses freely, so carpets stay cleaner, longer
  • Powerful - Surfactant blend unlocks soil and dirt for easy removal
  • Color: Green
  • Foam: Minimal
  • Flash Point: None
  • Fragrance: Pleasant
  • Freeze/thaw stability: Excellent
  • pH: 9.5-10.5
  • pH (in dilution): 8.8
  • Warranty: 2 years


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeCarpet Cleaner
pH9.5-10.5
ScentPleasant
Size TypeGallon Bottle
Helps RemoveOdor, Soils
Package Quantity4
DescriptionExtraction Cleaner with Pleasant Scent
Manufacturers Part Number4120400
Floor TypeCarpet
Dilution RatioRTU
BrandBetco

Warranty

Warranty2