Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151386

MPN #: BET 4020400

Betco® FiberPRO® Es-Steam Carpet Cleaner, Country Fresh Scent, 1 Gal Cap. Bottle, 4/Carton

Product Description
This powerful blend of low foaming detergents is specifically designed for steam or hot water extraction carpet cleaning by quickly cutting through soil and grease to brighten carpet fibers instantly. Its special blend of surfactants rinses easily and leaves no residue which can lead to premature resoiling. It contains the patented deodorizing power of O3Z malodor counteractant to eliminate odors at their source. This product is not for use on stain resistant carpets.

Directions For Use:
Recommended for use with steam or hot water extractors to clean carpets. Not for use on stain resistant carpets. Always test first in an inconspicuous area. Apply a small amount of diluted cleaning solution to the carpet and then press with an absorbent white cloth for 10 seconds and see if there is any dye transfer. Please recycle empty containers.
  • Vacuum carpet
  • FOR NORMAL CLEANING: Dilute 0.5 oz./gal or 4 mL/L (1:256) of water
  • FOR HEAVY CLEANING: Dilute 1 oz./gal or 8 mL/L (1:128) of water. Cleaning solution may be used as a pre spray, apply at a rate of 50 - 100 sq. ft./gal.
  • Follow operating instructions on extraction equipment
Features:
  • Versatile - for use in all types of carpet extractors
  • Powerful formula quickly penetrates heavy soil including grease, dirt, and oil
  • Highly concentrated formula delivers powerful cleaning action at a very affordable price
  • Color: Green
  • Foam: Low
  • Foam: Minimal
  • Fragrance: Country Fresh
  • pH: 12.0-13.0
  • Warranty: 2 years


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeCarpet Cleaner
pH12.0-13.0
ScentCountry Fresh
Size TypeGallon Bottle
Helps RemoveSoil, Grease, Dirt, Oils
Package Quantity4
DescriptionCarpet Cleaner with Country Fresh Scent
Manufacturers Part NumberBET 4020400
Floor TypeCarpet
Dilution RatioRTU
BrandBetco

Warranty

Warranty2