Honeywell Fibre-Metal® Clear Propionate Faceshield Window for FM400/FM500DCCL Series
Write a Review
|
Questions & Answers (0)
Product Description
Provides extended, wraparound protection for tough working conditions. Broader deeper, 4" crown and chin protectors provide an extra margin of protection when harsh conditions require it. Made from Noryl,® the same material used in our welding helmets, model F400DC series protective masks are stronger, more durable and more heat resistant than ordinary faceshields.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 9-13/16 in |
| Height | 9-3/8 in |
| Visor Height | 8" |
| Visor Width | 16-1/2" |
| Visor Thickness | 0.06" |
Product Details
| Type | Faceshield |
| Color | Clear |
| For Use With | FM400, FM500DCCL Series |
| Material | Propionate |
| Description | Replacement Visor |
| Package Quantity | 1 |
| Manufacturers Part Number | 6750CL |
| Visor Color Family | Clear |
| Hazard Risk Category (HRC) | 0 |
| Visor Material | Propionate |
| Visor Coating | Uncoated |
| Brand | Fibre-Metal |
Compliance & Certifications
| Certifications | ANSI Z87.1+ and CSA Z94.3 |