Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453136

MPN #: 4178DGN

Honeywell Fibre-Metal® Dark Green Propionate Faceshield Window, 8" X 16-1/2" X .06"T

Product Description
Fibre-Metal faceshield windows are injection molded from propionate: which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation: an exact fit and a perfect seal against dust: dirt and debris. All High Performance windows are 0.060" thick for an extra margin of protection: yet they cost no more than ordinary 0.040" thick windows.

Features & Benefits:
  • Available in three sizes: in clear: special tints: shades 3: 5 and 8 (4178 only).
  • High Performance windows provide a degree of protection and a price point for every application and budget.
  • All windows meet ANSI Z87.1+ standard for eye and face protection and tested by Honeywell to meet the requirements of the CSA Z94.3 standard.
PRICE
$9.70

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width11 in
Height8-1/2 in
Visor Height8"
Visor Width16-1/2"
Visor Thickness0.06"

Product Details

TypeFaceshield Window
ColorDark Green
For Use WithF400, F500, FH66, FM70, FM71 Series
MaterialPropionate
DescriptionReplacement Visor
Package Quantity1
Manufacturers Part Number4178DGN
Visor Color FamilyDark Green
Hazard Risk Category (HRC)0
Visor MaterialPropionate
Visor CoatingUncoated
BrandFibre-Metal

Compliance & Certifications

CertificationsANSI Z87.1+ and CSA Z94.3