Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB3150292

MPN #: S8565

Honeywell® Faceshield Replacement Visor, Uncoated, Polycarbonate, Shade 5 Green

Product Description
Uvex By Honeywell® Bionic Infra-dura Green Shade 5 Uncoated Polycarbonate Faceshield provides high quality optics with superior visibility and is replaceable with dual position choices. Lightweight Faceshield with a balanced ergonomic design for durability.

Features:
  • Excellent visual clarity
  • Easily replaceable faceshield with dual position choices Uvex Bionic
  • Faceshield replacement lenses in Clear, Shade 3 and Shade 5 with Anti-Fog Hardcoat or uncoated
  • Lightweight and balanced, ergonomic design for extended use
  • Easily replaceable faceshield with dual position choices


PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-13/16
Width14-1/4 in
Height1-13/16 in
Visor Height9-1/2
Visor Width14-1/4
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield Replacement Visor
ColorGreen
For Use WithUvex Bionic Faceshield, S8500, S8505, S8510, S8515
MaterialPolycarbonate
DescriptionFaceshield Replacement Visor Shade 5
Package Quantity1
Manufacturers Part NumberS8565
Visor Color FamilyGreen
Visor MaterialPolycarbonate
Visor CoatingUncoated
BrandHoneywell

Compliance & Certifications

CertificationsANSI Z87.1; CSA Z94.3