Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :T9FB2511812

MPN #: TFR1350SS-49

Treston FiFo Flow Rack M53, 54-44/83"W x 31-49/71"D x 73-3/13"H, 4 Steel Shelves, 485 Lb. Cap.- Gray

Product Description
The FiFo flow rack includes 4 steel shelves which are adjustable without any tools, frame, adjustable feet, and leveling tool. An ergonomic workstation can be built around the rack with a variety of accessories for efficient storage. The levelling screws in the feet are very useful on uneven floors.

PRICE
$2,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54-53/100 in
Depth31-69/100 in
Height73-23/100 in
Weight Capacity700 lbs
Weight183 lbs

Product Details

Assembly RequiredYes
TypeESD Rack Starter
Shelf Capacity485 lbs
ColorGray
Number of Levels4
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberTFR1350SS-49
BrandTreston

Warranty

Warranty5 yr