Unbreakable file and chart holder is ideal for oversized pieces of literature, patient files, and folders on exam room doors, nurses stations and reception areas. Accommodates any size paper or folder up to 1-1/3" thick. Tongue prevents paper fallout. Attaches with screws or pressure-sensitive tape. File and chart holder is made of high-impact plastic.
File/Chart Holder, 1 Compartment, 10"x2"x10-1/2", Clear
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 in |
| Width | 10-1/2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Type | File Pocket |
| Package Quantity | 1 |
| Description | Wall Mount File & Chart Holder |
| Color | Clear |
| Manufacturers Part Number | 65501 |
| Brand | Deflecto |
Related Products
TrippNT's Clear Single 2-Sided Glove Box Dispenser can be installed face forward or back for convenience. This 2 in one design allows for greater range of glove box size and shape. The 2-Sided Glove Box Dispenser holds disposable gloves: medical, latex, nitrile, and rubber. The high quality clear PETG construction is shatterproof and is available in unlimited quantities. This product is easily installed with keyholes, installation hardware is provided. Features: Clear Rectangular Design with Front Dispensing Slots and Open Back 2 Sided Design can be Installed Face Front or Back ...
Introducing the Omnimed Wall-Mounted Wipes Dispenser – an innovative solution designed to enhance cleanliness and convenience in any setting. Crafted with precision in the USA from clear PTEG, this dispenser seamlessly combines practicality with a touch of modern design. Elevate your hygiene protocols with the Omnimed Wall-Mounted Wipes Dispenser – a clear choice for those who prioritize cleanliness, functionality, and American craftsmanship. Trust in Omnimed for quality solutions that stand the test of time. Perfect for Various Settings whether you're in a healthcare facility, office, ...
Omnimed® room identification systems are made of durable powder coated aluminum and hold 11 flags per unit. The flags promote efficient operations by providing a clear visual signal for staff. These non-electrical units are quiet to operate and can rotate 180 degrees. This flag system comes with 4" flags that can be inverted to reverse their color order. Flag color(s): Lavender, Black, White, Turquoise, Gray, Red, Blue, Green, Coral, Orange, Yellow. For Custom Room Flag Systems, please call 888.978.7759 for details.
Ensure that your important CD, DVD or Zip® disk is always just where you need it with these self-adhesive CD/DVD/Zip® pockets. They stay firmly attached to the inside cover of your binder or other convenient location so your disk is close to hand. Store software installation CDs, presentation data, textbook CD-ROMs and more within easy reach. The durable material protects the disk against scratches and cracks, and a fold-over top flap secures the disk inside the pocket so it doesn't slip free accidentally. With these disk holders, your valuable storage media are never far away. Larger ...
Add a touch of detail to any event or gathering that you are planning. Use the name tent card and holder to personalize a meeting or conference in minutes. Reusable heavyweight plastic tent holder to display name or sign prominently. Create name tents and signs with your inkjet or laser printer. Finished size is 2 1/2 x 8 1/2. Great for offices, conferences, meetings and more. Sits on desk, table or any flat surface. Scored card stock for easy folding sold separately - C-Line item 87587. 25/BX.