- Double end, single side, double bottom construction
- Medium duty for use with or without shelving
- FastFold® quick and easy assembly
- Deep, locking lift-off lid stays in place for secure file storage
- Box wall construction has double end, single side and double bottom
- The dimensions provided are the inside dimensions of the product
Fellowes Recycled Stor/File Letter/Legal Storage Boxes, 15'L x 12"W x 10"H, Kraft & Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.40 Sold in packages of 12 / $5.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 10 in |
| Inside Length | 15 in |
| Inside Width | 12 in |
| Inside Height | 10 in |
| Stacked Weight Capacity | 550 lbs |
| Weight | 1 lbs |
| File Size Format | Letter/Legal |
Product Details
| Assembly Required | Yes |
| Color | Kraft/Green |
| Series | Recycled Stor/File Storage Box |
| Percent Recycled Content | 100 |
| Strength | Extra |
| Style | Lift-Off Locking |
| Material | Corrugated Fiberboard |
| Description | Lift-Off Lid |
| Package Quantity | 12 |
| Manufacturers Part Number | 12770 |
| Brand | Fellowes |