Insize Fillet Weld Gage, 4-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Measure concave and convex weld sizes. 7 blades are included. Made of stainless steel.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 2 in |
Product Details
| Type | Weld Gage |
| Digital | No |
| Material | Stainless Steel |
| Graduation | Various (Set) |
| Description | Fillet Weld Gage |
| Color | Silver |
| Manufacturers Part Number | 4836-1 |
| Accuracy | (+/-)0.5mm °F |
| Brand | InSize |