Insize Pin Gage Handle w/ 1Pc Handle & 6 Pairs Of Collecting Bushes, .008-.040" Range
Write a Review
|
Questions & Answers (0)
Product Description
Wrench is needed to install pins.Clamping bushes (.008-.281") are made of brass, clamping bushes (.281-1.010") are made of aluminum.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 2-9/16 in |
| Max Measurement | 3/8 IN |
Product Details
| Type | Pin Gage |
| Digital | No |
| Includes | Bushings : (0.008 in to 0.040 in) |
| Material | Brass/Aluminum |
| Description | Pin Gage Handle W/ 1Pc Handle |
| Color | Multi-Colored |
| Manufacturers Part Number | 7341-0S |
| Brand | InSize |