Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB919306

MPN #: HFA12515

Filter Assmb., Hfa12515, 25 Micron, 15 Psi Bypass, 3/4" Npt Ports,(2)1/8" Npt Gage Ports-Min Qty 2

Product Description
Buyers Filter Assembly, HFA12515, 25 Micron, 15 PSI Bypass, 3/4" NPT Ports, (2) 1/8" NPT Gage Ports

  • 200 PSI working pressure
  • Flows up to 15 GPM for return and 5 GPM for suction line applications
  • 3/4" NPT Ports
  • Two 1/8" NPT Gage Ports


  • PRICE
    $23.25

    Min. purchase quantity is 2
    2
    2
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight2 lbs

    Product Details

    Manufacturers Part NumberHFA12515
    Port Size & Type¾" NPT Ports, (2) 1/8" NPT Gage Ports
    ComponentFilter Assembly
    Description25 Micron, 15 PSI Bypass
    BrandBuyers Products