Atlantic Diffusers Fine Bubble Tube Diffuser, AB-70011, 2-5/8" Dia., 30" L, 3/4 FPT
Write a Review
|
Questions & Answers (0)
Product Description
30 inch long tube diffuser producing fine aeration bubbles. This diffuser has a 3/4 inch male/female fitting. Tube diffusers are the most used style of diffusers in wastewater treatment plants due to their large active surface area, resulting in high oxygen transfer.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Inlet Connection | 3/4 in |
| Connection Size | 3/4 in |
| Active Surface Area | 186 in² |
| Discharge Connection Size | 3/4 in |
| Flow Interference | 14-11/16 in |
| Diameter | 2-5/8 in |
Product Details
| Type | Check Valve |
| Air Requirements | 3.0-15.0 SCFM |
| GPH Mixed @ 6 Ft Depth per CFM Air Input | 10.8 |
| Bubble Type | Fine |
| Style | Tube |
| Material | PVC |
| Connection Style | FPT |
| Package Quantity | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | AB-70011 |
| Inlet Connection Type | FNPT |
| Brand | Atlantic Blowers |