Atlantic Diffusers Medium Bubble Disc Diffuser, AB-70017, 5" Dia., 3/4 MPT - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
5 inch diameter disc diffuser producing medium bubbles. Has a 3/4 inch male fitting and is ideal for average scale, mild to high intensity aeration/mixing applications.
PRICE
$530.00 Sold in packages of 40 / $13.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Inlet Connection | 3/4 in |
| Connection Size | 3/4 in |
| Active Surface Area | 32 in² |
| Discharge Connection Size | 3/4 in |
| Flow Interference | 6-1/2 in |
| Diameter | 5 in |
Product Details
| Type | Medium Bubble Disc Diffuser |
| Air Requirements | 2.0-10 SCFM |
| GPH Mixed @ 6 Ft Depth per CFM Air Input | 7.2 |
| Bubble Type | Medium |
| Style | Disc |
| Material | Polypropylene |
| Connection Style | MPT |
| Package Quantity | 40 |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | AB-70017 |
| Inlet Connection Type | MNPT |
| Brand | Atlantic Blowers |