Fingerweights Finger Exerciser, 5-Finger Set, White
Write a Review
|
Questions & Answers (0)
Product Description
FingerWeights weighted belts fit around each finger. Each weight is adjustable with up to 3 x 10 gram inserts. This is available in sets of 5 or 10 belts, and in all white or multi-colored. 5 Piece Adjustable Weight Set - White.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Extension |
| Package Quantity | 1 Set |
| Description | Fingerweights 5-Finger Exerciser Set |
| Color | White |
| Manufacturers Part Number | 10-0471 |
| Challenge Level | Assorted |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |