FINISH® Jet-Dry Rinse Agent, 16 oz Bottle, 6/Carton
|
Questions & Answers (0)
Product Description
Simply fill your machine's rinse aid compartment with Finish Jet-Dry 3-in-1 to solve three problems at once. It rinses, dries and shines what detergent alone can't! Rinses away leftover food and film. Dries left behind water droplets. Clears spots for a brilliant shine. Easy to use, simply refill the rinse aid compartment every few weeks, not every wash.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Style | Liquid |
| Type | Multi-Purpose Cleaner |
| Scent | Unscented |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 16 oz. Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 6 Bottles |
| Description | Jet-Dry Rinse Agent |
| Manufacturers Part Number | 78826 |
| Brand | Finish |