Diversey Stride® Neutral Cleaner, Floral Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Non-alkaline formula does not dull floor finishes. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles.
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Type | Floor Cleaner |
| pH | 7.5 |
| Application | Scrubbing |
| Scent | Floral |
| Size Type | 84.5 oz. Bottle |
| Helps Remove | Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter, Scuff Marks |
| Package Quantity | 2 Bottles |
| Description | Neutral Cleaner |
| Manufacturers Part Number | 101109757 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:375 - 1:750 |
| Brand | Diversey |