LabelMaster® Fire Division Symbol "3" Label, Plastic-Lite, 24"Dia., Orange/Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Plastic-Lite |
| Package Quantity | 1 |
| Color | Orange/Black |
| Manufacturers Part Number | HMPG146PL |
| Text | 3 |
| Brand | LabelMaster |
Related Products
Help take the guessing out of your shipping label solution with LabelMaster's® Worded Revised Organic Peroxide Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 5 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Ship with confidence when you use LabelMaster's® Worded Flammable Solid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 4 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature ...
Help take the guessing out of your shipping label solution with LabelMaster's® Miscellaneous Dangerous Goods Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 9 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Help equip your business with a fool-proof shipping label solution with LabelMaster's® Worded Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Ensure the proper forms are completed for shipments by water with LabelMaster's® IMO Dangerous Goods Declaration Form. This hazmat form is required by shippers who offer Dangerous Goods for transport on maritime carriers like cargo and passenger ships. It requires specific information regarding commodity, hazard classification, shipper, receiver, point of origin to final destination, and much more. The IMDG Code form, which comes in laser format, may consist of more than one page, provided pages are consecutively numbered. Featuring a blue and white striped border, a blank, 1-part single ...