LabelMaster® Fire Division Symbol "4, 12" Label, Magnetic Vinyl, 12"Dia., Orange/Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Magnetic Vinyl |
| Package Quantity | 1 |
| Color | Orange/Black |
| Manufacturers Part Number | HMPG127MG |
| Text | 4 |
| Brand | LabelMaster |
Related Products
Help take the guessing out of your shipping label solution with LabelMaster's® Worded Revised Organic Peroxide Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 5 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Help take the guessing out of your shipping label solution with LabelMaster's® Miscellaneous Dangerous Goods Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 9 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Ship with confidence when you use LabelMaster's® Worded Flammable Solid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 4 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature ...
Stay compliant with state regulations when shipping hazardous waste with LabelMaster's® California Waste Labels. Using your PC and laser printer, their unruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the state's EPA regulations in 40 CFR part 262 and 49 CFR part 172.300. Constructed of paper, these labels offer an economical alternative to vinyl. Measuring 6 x 5 in., they come 2 per 8 1/2 x 11-in. sheet and are sold in packs of 25 (50 total).
Help equip your business with a fool-proof shipping label solution with LabelMaster's® Worded Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...