LabelMaster® "Cargo Aircraft Only" Paper Label, 4-5/16"L x 4-3/4"W,Orange/Black,Roll of 100
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your compliance when shipping sensitive cargo by air with LabelMaster's®® Cargo Aircraft Only Labels. The labels meet the requirements of International Air Transport, ICAO and 49 CFR for containers accepted by cargo aircraft only. Printed on paper, they feature outstanding chemical and abrasion resistance, and strong adhesion to corrugated boxes. Orange and black, the labels measure 110 x 120mm and are sold in rolls of 100.
Effective March 6, 2019, these Cargo Aircraft Only labels can help meet the DOT PHMSA Interim Final Rule harmonizing the 49 CFR with the ICAO Technical Instructions for the Safe Transport of Dangerous Goods by Air.
Effective March 6, 2019, these Cargo Aircraft Only labels can help meet the DOT PHMSA Interim Final Rule harmonizing the 49 CFR with the ICAO Technical Instructions for the Safe Transport of Dangerous Goods by Air.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 4-3/4 in |
| Size | 4-5/16" x 4-3/4" |
Product Details
| Type | Air Specialty D.O.T Labels |
| Labels per Roll | 100 |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 |
| Color | Orange/Black |
| Manufacturers Part Number | L20CR |
| Text | Cargo Aircraft Only |
| Brand | LabelMaster |