Mark Bracket For Wall Mounting Of Fire Extinguisher For Models Cosmic 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 16 in |
Product Details
| Type | Bracket |
| Package Quantity | 1 |
| Brand | JL Industries |
Compliance & Certifications
| UL Certification | 3-A:40-B:C |
Related Products
These Fire Extinguishers contain specially fluidized and siliconized mono ammonium phosphate powder, which smothers and breaks the chain reaction on Class B fires, fuses and insulates Class A fires and is a non-conductor of electricity. Non-toxic. Features: Heavy-duty steel cylinder with rugged metal valve Siphon tube with replaceable molded valve stem seal Visual pressure gauge Pull pin and upright squeeze grip Corrosion and impace-resistant powder coat finish
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value The Pro 10 MP unit is fitted with a pressure gauge that provides at-a-glance status, cylinder is manufactured from impact resistant steel and the valve assembly is all metal. Key Features: Painted aluminum handles and levers are easy to ...
Carbon dioxide is discharged as a white cloud of "snow" which smothers a fire by eliminating oxygen. It is effective for Class B flammable liquids and is electrically non-conductive. Carbon Dioxide is a clean, non-contaminating, odorless gas. Features: 5 lb. Capacity 5 Year Warranty All Metal Valve Construction Rust free aluminum cylinders Durable High Gloss Polyester Powder Paint Temperature Range -22°F to 120°F Meets Many Hospital Medical Equipment Requirements Large Loop Stainless Steel Pull Pin Bar Coded and Bilingual Labels
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value The Pro 5 MP unit is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum and a tough metal valve assembly. Also available: 46611201 with Metal Strap Bracket. Key Features: Painted ...
Kidde Pro Dry Chemical Fire Extinguisher w/Metal Strap Bracket, Wall Mount, Type A, B, C, 2.5 lb Cap
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value. The PRO 2.5MP is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum cylinder & sturdy aluminum valve assembly. Available with metal retention bracket. Key Features: Painted aluminum ...