Features:
- Lightweight, high pressure aluminum cylinder with O-ring seal and straight thread brass valve
- Rust-free and up to 30% lighter than CO2 units with steel cylinders
Weights & Dimensions
| Width | 13 in |
| Height | 30 in |
| Weight Capacity | 20 lbs |
| Weight | 49 lbs |
| Diameter | 8 in |
Product Details
| Type | CO2 |
| Extinguishing Material | CO2 |
| Package Quantity | 1 |
| Brand | JL Industries |
| Fire Type | B, C |
Compliance & Certifications
| Certifications | UL 10-B:C |
| UL Certification | 10-B:C |