Global Industrial
Model # :WB670601
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
✓ Lockable for safety & security.
✓ Surface-mount design does not require special construction.
✓ Pull handle access with breakable glass for emergencies.
Designed to hold 10-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is lockable for security & safety and designed for indoor use. Fire extinguisher sold separately.
✓ Surface-mount design does not require special construction.
✓ Pull handle access with breakable glass for emergencies.
Designed to hold 10-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is lockable for security & safety and designed for indoor use. Fire extinguisher sold separately.
PRICE
$98.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 6 in |
| Height | 26 in |
| Extinguisher Size | 10 Lbs. |
Product Details
| Breakable Window | Yes |
| Type | Cabinet w/ Window |
| Window Material | Break-Glass |
| Color | White |
| Glazing | Yes |
| Handle Type | Pull Handle |
| Window Color Family | Clear |
| Mounting Location | Surface |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 670601 |
| Indoor/Outdoor | Indoor |
| Lockable | Yes |
| Brand | Global Industrial |