Transport loads in the lowered position and maneuver work materials without the use of a fork truck. Safe and easy one person handling. An efficient way to unload heavy objects from semi trailers. Rugged steel construction for years of service. Dependable precision built hydraulic system is activated by easy action foot lever. Steel construction. Note: Since this Lift Truck has a 0" Lowered Height, it does not have Front Rollers; Tilt rearward on the Rear Load Wheels when moving.
Vestil Hydra Lift Cart - 2 Wheel - 750 Lb. Capacity HYDRA-2
|
Questions & Answers (0)
Product Description
PRICE
$1,365.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-3/8 in |
| Width | 20 in |
| Height | 64-13/16 in |
| Lowered Height | 0 in |
| Raised Height | 52 in |
| Weight Capacity | 750 lbs |
| Weight | 240 lbs |
| Lift Height Inches per Stroke | 1 in |
| Platform Width | 20 in |
| Rear Wheel Diameter | 8 in |
| Platform Dimensions | 16 x 20 in |
| Platform Length | 16 in |
| Front Wheel Diameter | 4 in |
| Load Center | 8 in |
Product Details
| Assembly Required | No |
| Type | Hydraulic Lift Truck |
| Color | Blue |
| Lift Type | Foot Pump |
| Caster Type | (2) Rigid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | HYDRA-2 |
| Number of Wheels | 2 |
| Brand | Vestil |