Fire Hose Red Hose Cap - 2-1/2 In. NH - Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Red Hose Cap, 664-252, 2-1/2" NH, Plastic
Red plastic caps are available in sizes 1-1/2", 2-1/2", and 3". Supplied with gasket and chain.
Red plastic caps are available in sizes 1-1/2", 2-1/2", and 3". Supplied with gasket and chain.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 in |
Product Details
| Thread Type | NH |
| Material | Plastic |
| Color | Red |
| Connection Style | Female |
| Manufacturers Part Number | 664-252 |
| Fitting Type | Caps and Plugs |
| Brand | Moon American |