- Temperature Range -80°F to 226°F.
- Pressure 260 psi at 70°F.
- NK material can be autoclaved to 285°F (140°C).
- USP Class VI
- Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Eldon James 1/16" Barbed Insert Plug, Natural Kynar
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.37
220
220
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Barb Size | 1/16" |
Product Details
| Type | Insert Plugs |
| Material | Kynar |
| Description | 1/16" Barbed Insert Plug |
| Color | Natural |
| Manufacturers Part Number | P0-1-200NK7 |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |