Fire Hose Storz Cap - 5 In. - Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Storz Cap, 685-50Z, 5", Black/Silver
Aluminum storz caps to be used with storz connections. Sizes 1-1/2" to 6".
Aluminum storz caps to be used with storz connections. Sizes 1-1/2" to 6".
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Connection Size | 5 in |
Product Details
| Thread Type | Storz |
| Material | Aluminum |
| Color | Black |
| Connection Style | Storz |
| Manufacturers Part Number | 685-50Z |
| Fitting Type | Storz Fittings |
| Brand | Moon American |