Fire Hose Storz Elbow - 4 In. NPT Female X 5 In. Storz
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Storz Elbow, 7116-40650Z, 4" NPT X 5"
Storz fittings, popular in Europe for decades, are now becoming popular in the United States. This adapter is storz on one side and female thread on the other, with a sweeping 30° bend. Storz and thread from 2-1/2" to 6". Made in aluminum
Storz fittings, popular in Europe for decades, are now becoming popular in the United States. This adapter is storz on one side and female thread on the other, with a sweeping 30° bend. Storz and thread from 2-1/2" to 6". Made in aluminum
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 4 x 5 in |
Product Details
| Thread Type | NPT |
| Material | Aluminum |
| Color | Black |
| Connection Style | Female x Storz |
| Manufacturers Part Number | 7116-40650Z |
| Fitting Type | Storz Fittings |
| Brand | Moon American |