CanDo® Firm Medicine Ball, 7 lb., 9" Diameter, Green
Write a Review
|
Questions & Answers (0)
Product Description
Color coded plyometric balls available from 1 to 30 pounds. Balls have firm rubber exterior shell and uniform weight distribution. Balls have easy-to-grip rubber surface. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Firm Ball - 9" Diameter - Green - 7 lb.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 7 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Firm Medicine Ball |
| Color | Green |
| Manufacturers Part Number | 10-3143 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |