Made by USA Sealing. The strongest and most durable Neoprene foam for demanding applications. Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Very popular material when used in applications with greater force, pressure, or abrasion (heavy doors and rattling machinery).
Firm Neoprene Sponge With Acrylic Adhesive - 3/8" Thick x 1/2"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Tensile Strength | 200 psi |
| Density | 20 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 3/8 in |
Product Details
| Firmness | Firm |
| Material Temperature Range | -100 to 500 °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-F-11 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Firm Neoprene Sponge With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 20 PSI |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D0156 2C4 |
| Flame Specification | FMVSS-302 |