First Aid Only First Aid Burn Cream, 25/box
|
Questions & Answers (0)
Product Description
Burn Cream packets with 25 per box. The burn cream cools and soothes minor burns, sun burns, scalds and abrasions. The gel moisturizes and forms a protective barrier on the minor injury. Individual single use packets are easy and convenient to use. Made in the USA.
PRICE
$4.90
18
18
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Burn Cream |
| Number of Pieces | 25 |
| Active Ingredients | Lidocaine |
| Material | Cardboard Box |
| Package Quantity | 25/Box |
| Description | Burn Cream |
| Color | White |
| Manufacturers Part Number | G343 |
| Form | Cream |
| Case Material | Cardboard Box |
| Brand | First Aid Only |