First Aid Only FAE-7011 Burn Cream, 10 Packets/Box
|
Questions & Answers (0)
Product Description
Antiseptic and external analgesic helps prevent infections and relieves pain due to minor cuts, scrapes and burns.his first aid/burn cream is conveniently packaged in a single use foil pack. Individually packaged for single use packs come boxed and ready to snap into place in our Workplace and Food Service Cabinets. Capacity (Weight): 0.9 g; Packing Type: Packets; Description: Burn Cream.
PRICE
$4.47
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/3 in |
| Width | 1-7/8 in |
| Height | 3 in |
| Weight | 0.1 lbs |
| Size | 1/32 oz. (.9 g) |
Product Details
| Type | Burn Cream |
| Active Ingredients | Lidocaine |
| Package Quantity | 10/Box |
| Description | Burn Cream |
| Manufacturers Part Number | FAE-7011 |
| Form | Cream |
| Brand | First Aid Only |