Medi-First® Burn Spray Pump Bottle, 2 Oz., 22502
|
Questions & Answers (0)
Product Description
Fast, anesthetic treatment for minor burns, sunburn, scalds and abrasions. Soothes and relives skin. Easy to use 2 oz. spray pump bottle. Perfect for medical or first aid kits.
PRICE
$5.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 45/64 in |
| Height | 4-1/2 in |
| Weight | 0.2 lbs |
| Size | 2 oz. |
Product Details
| Type | Burn Spray |
| Number of Pieces | 1 |
| Active Ingredients | Lidocaine |
| Package Quantity | 1 |
| Description | Burn Spray |
| Manufacturers Part Number | 22502 |
| Form | Spray |
| Brand | Medi-First |