The metallocene ice bags are made from a production process that yields a special balance of properties that are ideal for ice bag and cold storage applications. These bags have high impact strength, low haze/high gloss and clarity and excellent durability. They meet FDA requirements for contact with food products.
Model # :WBB478124
MPN #: H21MET
Metallocene Ice Bags, 12"W x 21"L, 1.2 Mil, 10 Lb. Capacity, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 12 in |
| Weight Capacity | 10 lbs |
| Thickness | 1.2 mil |
Product Details
| Material | LDPE/MET |
| Package Quantity | 1000 |
| Description | 10 lb. Ice Bags |
| Color | Clear |
| Manufacturers Part Number | H21MET |
| Closure | Open Ended |
| Recyclable | Yes |