The metallocene ice bags are made from a production process that yields a special balance of ideal ice bag requirements. Beyond what is possible with low or linear low density polyethylene films, these bags excel in high impact strength, low haze/high gloss and clarity as well as durability. Bags open along the width.
Model # :WBB508947
MPN #: H19PDS
Printed Drawstring Metallocene Ice Bags, 12"W x 19"L, 1.35 Mil, 500/Pack
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12 in |
| Gauge | 1.35 mil |
Product Details
| Package Quantity | 500 |
| Description | Printed Drawstring Ice Bags |
| Color | Clear |
| Stated Cube | 1.24 |