- Keep chairs, love seats, sofas and other large items free from unwanted contaminants.
- 1 Mil bags are perforated on a roll.
- Clear poly allows viewing of stored item
Global Industrial
Model # :WBB2205056
Global Industrial Furniture Bags, 28"W x 110"L, 1 Mil, Clear, Pack of 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 in |
| Width | 28 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 150 |
| Color | Clear |
| For Use With | 76" Love Seat |
| Brand | Global Industrial |