Inteplast Group Ice Bucket Liner, 6"W x 12"L, .5 Mil, 3 Qt. Capacity, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The ice bucket liner is ideal for foodservice and hospitality industries for the clean and sanitary holding of ice. It comes in an easy to tear perforated bag for dispensing.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Depth | 6 in |
| Weight | 6 lbs |
| Gauge | 0.5 mil |
Product Details
| Type | Ice Bucket Liner |
| Capacity | 3 Qts. oz |
| Package Quantity | 1,000 |
| Description | 3 Qt. Ice Bucket Liner |
| Color | Clear |
| Manufacturers Part Number | IBSBL6612 |
| Brand | Inteplast Group |