Contents:
First Aid Only First Aid Kit, 81 Piece, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Stay ready for the next everyday emergency with this home first aid kit. Perfect for the home or dorm rooms, the plastic case is durable and lightweight for easy access. The 80-pieces of bandages, antibiotic ointments, antiseptic wipes, and more will keep you protected from minor wounds and injuries. Made in the USA.
Contents:
Contents:
PRICE
$12.25
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 80 |
| Package Quantity | 1 |
| Description | First Aid Kit |
| Color | White |
| Person Count | 25 |
| Manufacturers Part Number | FAO-130 |
| Case Material | Plastic |
| Brand | First Aid Only |