Kit Contains:
Pac-Kit® 36 Unit Combo First Aid/CPR/BBP Kit
Write a Review
|
Questions & Answers (0)
Product Description
Contents meet or exceed ANSI Z308.1-2009 requirements assists in compliance with Bloodborne Pathogens standards.
Kit Contains:
Kit Contains:
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 13-1/2 in |
| Height | 2-3/4 in |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 155 |
| Package Quantity | 1 |
| Description | First Aid/CPR/BBP Kit |
| Person Count | 40 |
| Manufacturers Part Number | 5499 |
| Case Material | Plastic |
| Brand | Pac-Kit |
Compliance & Certifications
| Certifications | ANSI Z308.1-2009 / OSHA Compliant |