Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adventure Medical Kits

Model # :WBB2232192

MPN #: 0120-0200

Adventure Medical Kits, Water-Resistant First Aid Kit, 0120-0200 - Pkg Qty 24

Product Description
Adventure® Medical Kits, Water-Resistant First Aid Kit, 0120-0200

The Adventure First Aid Water-Resistant contains basic first aid necessities to treat cuts, scrapes, insect bites and blisters in a portable, highly water-resistant, hard-shell case. Pack it on a day hike, toss one in the glove box or stash one anywhere you might need first aid!

Features:
  • Water-resistant case keeps contents safe and dry from the elements.
  • Stop blisters before they start with die-cut Moleskin to protect against the hiker's #1 injury.
  • Included Easy Access Bandages are fast and easy apply with less contamination risk.
  • Clean and close wounds with included antiseptic wipes and butterfly bandages for closing small wounds.
  • Stash this kit in your purse, pack or even pocket with its small size.

Kit Contains
  • (3) Antiseptic Wipe
  • (1) Tape, 1/2" x 5 Yards
  • (10) Easy Access Bandages®, 1" x 3" Fabric
  • (14) Moleskin, Pre-Cut & Shaped pcs.
  • (5) Easy Access Bandages®, 3/4" x 3" Fabric
  • (3) Alcohol Wipe
  • (1) Easy Access Bandages®, Knuckle Fabric
  • (1) Insect Sting Relief Pad
  • (1) Easy Access Bandages®, Elbow/Knee Fabric
  • (1) Water-Resistant Case
  • (2) Sterile Gauze Dressing, 2" x 2", Pkg./2
  • (1) Carabiner


  • PRICE
    $324.00  Sold in packages of 24 / $13.50 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypeSpecialty First Aid Kit
    Number of Pieces53
    Package Quantity24
    DescriptionWater-Resistant First Aid Kit
    Person Count1-2
    Manufacturers Part Number0120-0200
    Case MaterialPlastic
    BrandAdventure Medical Kits