Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac-Kit

Model # :WBB3220307

MPN #: 96013

Pac-Kit® Large Trailblazer Outdoor First Aid Kit, 108 Pieces, Fabric Case

Product Description
The Pac-Kit® Trailblazer 3 Outdoor First Aid Kit, your ultimate companion for outdoor excursions. With 108 essential pieces, including bandages, ointments, antiseptics, and more, it's designed to handle common outdoor injuries for 1 to 2 people for up to 4 days on the trail. Its compact size and lightweight design make it perfect for hiking, biking, water sports, and adventuring. The convenient packaging features interior pockets for easy organization and a grab-and-go handle for quick access when needed. Don't venture into the wilderness without the Pac-Kit® Trailblazer 3 – your safety net in the great outdoors.

Features:
  • Comprehensive Outdoor Kit: Includes 108 pieces of adhesive fabric bandages, antibiotic ointments, BZK antiseptic towelettes, burn cream packets, ibuprofen, gauze pads, wound treatment, blister prevention and sting relief
  • Since the early 1800s, the Pac-Kit® Medical brand, pioneered first aid technology. Trusted by renowned explorers like Theodore Roosevelt, Pac-Kit® first aid kits and supplies conquered new frontiers across continents, proving their resilience in diverse environments. Rooted in exploration and innovation, Pac-Kit® Medical has been a beacon of first aid since the 19th century


PRICE
$41.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-7/8 in
Depth3-9/16 in
Height5-13/16 in
Weight0.7 lbs

Product Details

TypeSpecialty First Aid Kit
Number of Pieces108
ColorGray
Package Quantity1
DescriptionOutdoor First Aid Kit
Person Count1 - 2
Manufacturers Part Number96013
Case MaterialFabric
BrandPac-Kit