Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220229

MPN #: 91061-001

First Aid Only® Bleeding Control Kit For Limb Wounds, 13 Pieces, Fabric Case

Product Description
This premium bleeding control kit contains the vitally important tools for treating limb wounds. The included windlass tourniquet empowers bystanders with the livesaving tools to help save a life in the critical first minutes of a bleeding emergency. The red, fabric pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The Right Response kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, constructions sites, and remote worksites.

Features:
  • Contains life saving tools to respond to limb wound bleeding emergencies
  • Premium solution provides additional tools such as an isaeli bandage, emergency blanket, bandage shears, and elastic pressure strap
  • Included windlass tourniquet may be used to quickly restrict blood flow on limbs and extremities
  • Compact fabric pouch is mobile and lightweight for quick response
  • Ideal addition to any first aid kit or first responder bag


PRICE
$61.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth3-1/2 in
Height7 in
Weight1 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces13
ColorRed
Package Quantity1
DescriptionBleeding Control Kit For Limb Wounds
Person Count15 - 20
Manufacturers Part Number91061-001
Case MaterialFabric
BrandFirst Aid Only