Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3130173

MPN #: 91375

First Aid Only® Drop Leg Kit, 103 Pieces

Product Description
Help yourself or a victim in a first aid emergency with the Drop-Leg First Aid Kit. The kit attaches your leg so you always have first aid at the ready. This adaptable kit travels to specialized and remote work sites, bringing first aid treatment to the victim.

The First Aid Only® Trauma IFAK (Individual First Aid Kit) contains all the necessary supplies for a responder to control catastrophic bleeding, and address airway and respiratory issues. The kit Includes a Quick Tight Tourniquet, chest seals, nasopharyngeal airway, wound packing and hemostatic gauze, and emergency blanket. The individual first aid kit can be worn by the user 3 different ways- drop down leg rig, attached to a tactical or assault vest and body armour with the Molle style straps or attached directly to the duty/gun belt. Both the belt and leg attachments can be removed for flexibility based on the scenario.

Features:
  • MOLLE Style Attachment System Compatible
  • Removable Belt and Leg Straps
  • Case Closed: 8" Height x 3" Width x 8" Depth
  • Weight: 1lb 4 oz

Contents:
  • (1) Bandage Shear, 5.75"
  • (4) Nitrile Exam Gloves
  • (1) Black Marker
  • (1) Penlight
  • (1) Emergency Blanket
  • (1) Quick Tight Windlass Tourniquet
  • (1) Hemostatic Gauze Pad, 4" x 4"
  • (1) Sterile Hema-Seal Dressing
  • (1) Israeli Bandage, 4"
  • (1) Trauma Pad, 5" x 9"
  • (1) Nasopharyngeal Airway Lube Packet
  • (2) Vented Chest Seals
  • (1) Nasopharyngeal Airway, 28F


  • PRICE
    $105.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 in
    Depth8 in
    Height8 in
    Weight1 lbs

    Product Details

    TypeFirst Aid Kit
    Number of Pieces103
    Package Quantity1
    Person Count24
    Manufacturers Part Number91375
    Case MaterialFabric
    BrandFirst Aid Only