Each Pouch includes:
First Aid Only 91104 SmartCompliance Complete Bleeding Control Station
Write a Review
|
Questions & Answers (0)
Product Description
The SmartCompliance Complete Bleeding Control Station is designed for multiple-person bleeding traumas that might occur in a variety of locations including workplaces or public spaces. This clearly labeled, aesthetically-appealing wall-mountable cabinet has a push-plate door opening so there is no fumbling with locks and latches in a hurry. The SmartCompliance Bleeding Control Cabinet includes four Right Response Bleeding Control Kit for Limb & Chest Wounds (part number 91513).
Each Pouch includes:
Each Pouch includes:
PRICE
$485.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-3/4 x 15-1/2 x 5-1/4 in |
Product Details
| Type | Bleeding Kit |
| Mounting Location | Wall |
| Number of Pieces | 44 |
| Package Quantity | 1 |
| Description | Bleeding Control Station |
| Person Count | 4 |
| Series | SmartCompliance Complete |
| Manufacturers Part Number | 91104 |
| Case Material | Plastic |
| Brand | First Aid Only |