First Aid Only® Emergency Preparedness Pod, 24 Pieces, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
This 1 person bulk emergency preparedness pod is ideal for a grab and go situation. Includes bandages, hand sanitizer, face mask a light stick and more. This 24 piece portable pod keeps you prepared.Contains the essential items needed to manage common emergencies and designed to fit the needs of each workplace. This ergonomic grab-and go pack contains a wide array of essential items that employees can use during a catastrophic event such as a natural disaster. Lightweight and hands free carrying for easy grab-and-go during an emergency.
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Emergency Kit |
| Number of Pieces | 24 |
| Package Quantity | 1 |
| Description | Emergency Preparedness Kits |
| Color | Blue |
| Person Count | 1 |
| Manufacturers Part Number | 91109 |
| Case Material | Plastic |
| Brand | First Aid Only |