CoreTex® Burn X Lite 32733 Cool Gel Pouch, Minor Burns & Sunburns, Lidocaine Free, 300/Case
Write a Review
|
Questions & Answers (0)
Product Description
Burn X Lite First Aid Cooling Gel is the same fantastic formula as Burn X First Aid Burn Gel just minus the Lidocaine. Our formula cools and soothes the affected area and as a topical cooling gel Burn X Lite is a perfect product for sunburn, minor burns, bug bites and mild skin irritations.
Priced Per Pouch
Priced Per Pouch
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Size | 1/8 oz. |
Product Details
| Type | Burn Gel |
| Number of Pieces | 300 |
| Series | Burn X Lite |
| Shelf Life | No Expiration |
| Active Ingredients | None (Hydrogel) |
| Package Type | Pouch |
| Description | Cool Gel |
| Package Quantity | 300 Packets/Case |
| Manufacturers Part Number | 32733 |
| Form | Gel |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | CoreTex |