First Aid Only Burn Care Treatment Pack, 41 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Quick convenient kit has essential supplies to treat burn injuries. Sold as a separate treatment pack or as a refill for the 91170 Emergency Response Bag. Made in the USA.
PRICE
$23.25
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Number of Pieces | 41 |
| Material | Cardboard Box |
| Package Quantity | 41 |
| Description | Burn Care Treatment Pack |
| Color | White |
| Manufacturers Part Number | 91167 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |